Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-1/2 x 11-19/32 in.

  • Mfr # RS4597

  • Zoro # G2791661


product price: $40.29
/ea

Key Features

Height
11 19/32 in
Width
6 1/2 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
3 9/16 in Gasket
Air Filter Type - Automotive
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4597
Zoro #
G2791661
UPC #
791440063792
Country of Origin
United States

Dimensions

Height
11 19/32 in
Width
6 1/2 in
Outside Dia.
6 1/2 in
Length
11 19/32 in
Overall Height
11 19/32 in
Outside Diameter - Bottom
6 1/2 in
Inside Diameter - Bottom
3 9/16 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
3 9/16 in Gasket
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Cab Air Element
Filter Design
Radial Seal
Type
Element/Radial Seal/Cab
Shape
Round
Compatible Vehicle Type
Buses, Construction Equipment
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Use Location
Cabin
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Product Type
Cabin Air Filter
Baldwin Interchange
RS4597

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 19/32 in, Width 6 1/2 in, Length 11 19/32 in, Outside Dia. 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.