Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H
Mfr # CA30102
Zoro # G5690566
product price: $168.46
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
11 3/8 in
Width
11 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA30102
Zoro #
G5690566
UPC #
791440103504
Country of Origin
United States
Dimensions
Height
11 3/8 in
Width
11 3/8 in
Length
6 1/2 in
Outside Dia.
18 23/32 in
Outside Diameter
11 3/8 in, 18 23/32 in
Overall Height
6 1/2 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Gasket
Description/Special Features
Engine Filter
Filter Design
Channel Flow
Shape
Oblong
Features
Flow EXO Filters Take the Straight-Through Airflow Path of Channel Flow and Combine it with Cutting Edge, Proprietary Technology, Flow EXO is the Next Generation of the Popular Baldwin Channel Flow Air Filter Line
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Fit Type
Vehicle Specific
Compatible Vehicle Make
Kenworth
Use Location
Engine
Baldwin Interchange
CA30102
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 11 3/8 in, Width 11 3/8 in, Length 6 1/2 in, Outside Dia. 18 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.