Zoro Homepage

Air Filter, 6-13/16" H x 6-13/16" L

  • Mfr # PA10062

  • Zoro # G3784002


product price: $29.69
/ea

Key Features

Air Filter Design
Round
Element Only - Automotive Filters
No
Height
6 13/16 in
Width
5-21/32 in to 6-7/32 in
Length
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10062
Zoro #
G3784002
UPC #
791440108622
Country of Origin
United Kingdom

Dimensions

Height
6 13/16 in
Width
5-21/32 in to 6-7/32 in
Length
6 13/16 in
Outside Dia.
5-21/32 in to 6-7/32 in
Overall Length
6 13/16 in
Overall Height
6 13/16 in

Details

Air Filter Design
Round
Element Only - Automotive Filters
No
For Use With
Chevrolet Cruze
Item
Air Filter
Description/Special Features
Oval Air Element
Includes
Sensor Port
Filter Design
Element Only
Features
Oval Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10062

Description

Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 13/16 in, Width 5-21/32 in to 6-7/32 in, Length 6 13/16 in, Outside Dia. 5-21/32 in to 6-7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.