Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-13/16 x 2-3/4 in.

  • Mfr # PA4172

  • Zoro # G2968305


product price: $24.74
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 3/4 in
Width
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4172
Zoro #
G2968305
UPC #
791440076761
Country of Origin
Mexico

Dimensions

Height
2 3/4 in
Width
6 13/16 in
Length
14 23/32 in
Overall Width
6 13/16 in
Overall Height
2 3/4 in
Overall Length
14 23/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Element/Panel
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Shape
Rectangular
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Use Location
Engine
Compatible Vehicle Make
Ford
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
PA4172

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/4 in, Width 6 13/16 in, Length 14 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.