Zoro Homepage

Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in

  • Mfr # CA5369

  • Zoro # G0619044


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Height
8 23/32 in
Width
6 1/32 in to 11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5369
Zoro #
G0619044
UPC #
791440079892
Country of Origin
United States

Dimensions

Height
8 23/32 in
Width
6 1/32 in to 11 7/8 in
Length
8 23/32 in
Outside Dia.
6-1/32 in to 11-7/8 in
Outside Diameter
6 1/32 in, 11 7/8 in
Overall Height
8 23/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Oblong
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Channel Flow Air Element
Includes
Gasket
Filter Design
Channel Flow
Type
Channel Flow
Features
Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size
Shape
Oblong
Compatible with Manufacturer Model Number
V8-391
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
V8-391
Compatible Manufacturer Model Number
V8-391
Compatible with Manufacturer Model No.
V8-391
Compatible with Mfr. Model No.
V8-391
For Use with Mfr Model Number
V8-391
For Use With Mfr. Model Number
V8-391
Baldwin Interchange
CA5369
Compatible Pump Manufacturer Part Number
V8-391
Compatible Mfr. Model Number
V8-391

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 8 23/32 in, Width 6 1/32 in to 11 7/8 in, Length 8 23/32 in, Outside Dia. 6-1/32 in to 11-7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.