Air Filter, 6-1/32 x 2-9/32 in.
Mfr # PA5680
Zoro # G5396036
product price: $29.51
/eaKey Features
Height
2 9/32 in
Width
6 1/32 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5680
Zoro #
G5396036
UPC #
791440091771
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 9/32 in
Width
6 1/32 in
Length
14 7/16 in
Overall Length
14 7/16 in
Overall Height
2 9/32 in
Overall Width
6 1/32 in
Details
Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Design
Rectangular
Filter Design
Panel
Type
Element
Shape
Rectangular
Compatible Vehicle Type
Buses, Farm Equipment
Use Location
Cabin
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Product Type
Cabin Air Filter
Compatible Vehicle Make
Caterpillar
Baldwin Interchange
PA5680
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/32 in, Width 6 1/32 in, Length 14 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.