Zoro Homepage

Air Filter, 6-13/32 x 12 in.

  • Mfr # PA2976-FN

  • Zoro # G5497292


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 in
Width
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2976-FN
Zoro #
G5497292
UPC #
791440054066
Country of Origin
Cyprus

Dimensions

Height
12 in
Width
6 13/32 in
Length
12 in
Outside Dia.
6 13/32 in
Outside Diameter
6 13/32 in
Inside Diameter
5/8 in
Overall Height
12 in
Inside Diameter - Bottom
2 3/4 in
Outside Diameter - Bottom
6 25/32 in
Flange Diameter
6 25/32 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 in, Width 6 13/32 in, Length 12 in, Outside Dia. 6 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.