Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-13/32 x 13-21/32 in.

  • Mfr # RS5641

  • Zoro # G5240645


product price: $53.29
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
13 21/32 in
Width
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5641
Zoro #
G5240645
UPC #
791440091009
Country of Origin
United States

Dimensions

Height
13 21/32 in
Width
6 13/32 in
Length
13 21/32 in
Outside Dia.
6 13/32 in
Overall Height
13 21/32 in
Inside Diameter - Bottom
3 17/32 in
Outside Diameter - Bottom
6 13/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
3 17/32 in Gasket
Description/Special Features
Radial Seal Outer Air Element
Filter Design
Radial Seal
Type
Element
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Compatible Vehicle Make
Power Prime
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
1104C, DV150i, RS4679
Use Location
Engine
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
1104C, DV150i, RS4679
Compatible Manufacturer Model Number
1104C, DV150i, RS4679
Compatible with Manufacturer Model No.
1104C, DV150i, RS4679
Compatible with Mfr. Model No.
1104C, DV150i, RS4679
For Use with Mfr Model Number
1104C, DV150i, RS4679
For Use With Mfr. Model Number
1104C, DV150i, RS4679
Baldwin Interchange
RS5641
Compatible Pump Manufacturer Part Number
1104C, DV150i, RS4679
Compatible Mfr. Model Number
1104C, DV150i, RS4679

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 21/32 in, Width 6 13/32 in, Length 13 21/32 in, Outside Dia. 6 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.