Zoro Homepage

Air Filter, 6-1/4 x 13-3/32 in.

  • Mfr # PA1675

  • Zoro # G1065407


product price: $67.19
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 3/32 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1675
Zoro #
G1065407
UPC #
791440013001
Country of Origin
United States

Dimensions

Height
13 3/32 in
Width
6 1/4 in
Length
13 3/32 in
Outside Dia.
6 1/4 in
Overall Length
13 3/32 in
Overall Height
13 3/32 in
Overall Width
6 1/4 in
Outside Diameter
6 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element with 8 Bolts
Item
Air Filter
Includes
(8) Bolts, Attached Gasket, Gasket
Type
Inner
Features
Inner Air Element with 8 Bolts
Product Type
Engine Air Filter
Baldwin Interchange
PA1675

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/32 in, Width 6 1/4 in, Length 13 3/32 in, Outside Dia. 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.