Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-1/4 x 13-3/32 in.

  • Mfr # PA2310

  • Zoro # G0594081


product price: $62.19
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 3/32 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2310
Zoro #
G0594081
UPC #
791440017467
Country of Origin
United States

Dimensions

Height
13 3/32 in
Width
6 1/4 in
Length
13 3/32 in
Outside Dia.
6 1/4 in
Inside Diameter - Bottom
4 5/8 in
Overall Height
13 3/32 in
Outside Diameter
6 1/4 in
Flange Diameter
9 1/16 in
Outside Diameter - Bottom
9 1/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element with 8 Bolt Holes
Includes
Furnished Gasket, Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Inner
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
LL1634, PA1634, PA1634XP
Compatible Vehicle Make
Caterpillar
Product Type
Engine Air Filter
Use Location
Engine
Compatible Manufacturer Part Number
LL1634, PA1634, PA1634XP
Compatible Manufacturer Model Number
LL1634, PA1634, PA1634XP
Compatible with Manufacturer Model No.
LL1634, PA1634, PA1634XP
Compatible with Mfr. Model No.
LL1634, PA1634, PA1634XP
For Use with Mfr Model Number
LL1634, PA1634, PA1634XP
For Use With Mfr. Model Number
LL1634, PA1634, PA1634XP
Baldwin Interchange
PA2310
Compatible Pump Manufacturer Part Number
LL1634, PA1634, PA1634XP
Compatible Mfr. Model Number
LL1634, PA1634, PA1634XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/32 in, Width 6 1/4 in, Length 13 3/32 in, Outside Dia. 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.