Zoro Homepage

Air Filter, 6-1/4 x 16 in.

  • Mfr # PA1670

  • Zoro # G3038847


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1670
Zoro #
G3038847
UPC #
791440012974
Country of Origin
United States

Dimensions

Height
16 in
Width
6 1/4 in
Length
16 in
Outside Dia.
6 1/4 in
Outside Diameter
6 1/4 in
Flange Diameter
9 1/16 in
Overall Height
16 in
Outside Diameter - Bottom
9 1/16 in
Inside Diameter - Bottom
4 5/8 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 in, Width 6 1/4 in, Length 16 in, Outside Dia. 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.