Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-15/16in.L x 5-11/32in.dia.

  • Mfr # RS10005

  • Zoro # G0383157


product price: $25.16
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
6 15/16 in
Width
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS10005
Zoro #
G0383157
UPC #
791440096875
Country of Origin
Mexico

Dimensions

Height
6 15/16 in
Width
5 11/32 in
Length
6 15/16 in
Outside Dia.
5 11/32 in
Outside Diameter - Bottom
5 11/32 in
Inside Diameter - Bottom
3 5/32 in
Overall Height
6 15/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Filter Design
Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Make
Dodge, Jeep
Baldwin Interchange
RS10005

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 6 15/16 in, Width 5 11/32 in, Length 6 15/16 in, Outside Dia. 5 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.