Zoro Homepage

Air Filter, 6-1/8 x 19 in.

  • Mfr # PA5499

  • Zoro # G5768341


product price: $69.59
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
19 in
Width
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5499
Zoro #
G5768341
UPC #
791440086906
Country of Origin
China

Dimensions

Height
19 in
Width
6 1/8 in
Length
19 in
Outside Dia.
6 1/8 in
Outside Diameter
6 1/8 in
Overall Height
19 in
Overall Length
19 in
Overall Width
6 1/8 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Includes
Attached Gasket
Item
Air Filter
Type
Inner Air Element
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5499

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 in, Width 6 1/8 in, Length 19 in, Outside Dia. 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.