Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-21/32" L, 1-3/4" O.D.

  • Mfr # PT23568-MPG

  • Zoro # G9211579


product price: $68.72
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
6 21/32 in
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23568-MPG
Zoro #
G9211579
UPC #
00791440106956
Country of Origin
Italy

Dimensions

Length
6 21/32 in
Outside Dia.
1 3/4 in
Overall Length
6 21/32 in
Outside Diameter
1 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Hydraulic Element
Features
Hydraulic Element
Product Type
Engine Air Filter
Baldwin Interchange
PT23568-MPG

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 6 21/32 in, Outside Dia. 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.