Zoro Homepage

Air Filter, 6-27/32 x 10-1/2 in.

  • Mfr # PA1794-FN

  • Zoro # G5570275


product price: $53.29
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 1/2 in
Width
6 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1794-FN
Zoro #
G5570275
UPC #
791440013803
Country of Origin
United States

Dimensions

Height
10 1/2 in
Width
6 27/32 in
Length
10 1/2 in
Outside Dia.
6 27/32 in
Outside Diameter
6 27/32 in
Outside Diameter - Bottom
8 13/16 in
Inside Diameter - Bottom
4 5/32 in
Flange Diameter
8 13/16 in
Overall Height
10 1/2 in
Inside Diameter
21/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Description/Special Features
Outer Air Element with Fins
Filter Design
Axial Seal
Type
Element/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible Vehicle Make
John Deere
Compatible with Manufacturer Model Number
PA1921, PA2622
Compatible Manufacturer Part Number
PA1921, PA2622
Compatible Manufacturer Model Number
PA1921, PA2622
Compatible with Manufacturer Model No.
PA1921, PA2622
Compatible with Mfr. Model No.
PA1921, PA2622
For Use with Mfr Model Number
PA1921, PA2622
For Use With Mfr. Model Number
PA1921, PA2622
Baldwin Interchange
PA1794-FN
Compatible Pump Manufacturer Part Number
PA1921, PA2622
Compatible Mfr. Model Number
PA1921, PA2622

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 6 27/32 in, Length 10 1/2 in, Outside Dia. 6 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.