Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-29/32" Outside dia.

  • Mfr # PA10123

  • Zoro # G7612554


product price: $24.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Length
5 15/32 in
Outside Dia.
6 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10123
Zoro #
G7612554
UPC #
00791440114579
Country of Origin
Germany

Dimensions

Length
5 15/32 in
Outside Dia.
6 29/32 in
Overall Length
5 15/32 in
Outside Diameter
6 29/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Engine Filter
Includes
(2) Gaskets
Item
Air Filter
Features
Engine Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10123

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Length 5 15/32 in, Outside Dia. 6 29/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.