Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-3/16 x 5-19/32 in.

  • Mfr # PA4813

  • Zoro # G5765182


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
5 19/32 in
Width
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4813
Zoro #
G5765182
UPC #
791440068919
Country of Origin
Multiple

Dimensions

Height
5 19/32 in
Width
6 3/16 in
Length
5 19/32 in
Outside Dia.
6 3/16 in
Overall Height
5 19/32 in
Outside Diameter
6 3/16 in
Overall Width
6 3/16 in
Overall Length
5 19/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
4-13/16 in (122.2) I. Gasket
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4813

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 19/32 in, Width 6 3/16 in, Length 5 19/32 in, Outside Dia. 6 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.