Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-3/16 x 8-5/16 in.

  • Mfr # RS4450

  • Zoro # G5822984


product price: $22.55
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
8 5/16 in
Width
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4450
Zoro #
G5822984
UPC #
791440089815
Country of Origin
Bulgaria

Dimensions

Height
8 5/16 in
Width
6 3/16 in
Length
8 5/16 in
Outside Dia.
6 3/16 in
Overall Height
8 5/16 in
Inside Diameter - Bottom
2 3/4 in
Outside Diameter - Bottom
6 3/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Air Element
Includes
Integral Gasket
Filter Design
Radial Seal
Type
Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Product Type
Engine Air Filter
Compatible Vehicle Make
Focus, Ford, Lincoln
Media Material
Cellulose, Paper
Use Location
Engine
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Baldwin Interchange
RS4450

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 8 5/16 in, Width 6 3/16 in, Length 8 5/16 in, Outside Dia. 6 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.