Zoro Homepage

Air Filter, 6-3/32 x 13-1/2 in.

  • Mfr # PA5388

  • Zoro # G5836162


product price: $65.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 1/2 in
Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5388
Zoro #
G5836162
UPC #
791440079984
Country of Origin
United States

Dimensions

Height
13 1/2 in
Width
6 3/32 in
Length
13 1/2 in
Outside Dia.
6 3/32 in
Overall Height
13 1/2 in
Overall Width
6 3/32 in
Outside Diameter
6 3/32 in
Overall Length
13 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
19/32 in (15.1) and 3-15/32 in (88.1) I. Gasket, 8-3/8 in Lid, Attached Gasket, Furnished GasketWing Nut
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5388

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 6 3/32 in, Length 13 1/2 in, Outside Dia. 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.