Zoro Homepage

Air Filter, 6-3/32 x 14-15/32 in.

  • Mfr # PA1699-FN

  • Zoro # G5711255


product price: $67.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 15/32 in
Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1699-FN
Zoro #
G5711255
UPC #
791440013209
Country of Origin
United States

Dimensions

Height
14 15/32 in
Width
6 3/32 in
Length
14 15/32 in
Outside Dia.
6 3/32 in
Outside Diameter
6 3/32 in
Overall Width
6 3/32 in
Overall Length
14 15/32 in
Overall Height
14 15/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
7-13/16 in Fins, Attached, G103-N Included
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA1699-FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 15/32 in, Width 6 3/32 in, Length 14 15/32 in, Outside Dia. 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.