Zoro Homepage

Air Filter, 6-3/32 x 15-1/2 in.

  • Mfr # PA2977FN

  • Zoro # G1771095


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 1/2 in
Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2977FN
Zoro #
G1771095
UPC #
791440050273
Country of Origin
South Africa

Dimensions

Height
15 1/2 in
Width
6 3/32 in
Length
15 1/2 in
Outside Dia.
6 3/32 in
Outside Diameter
6 3/32 in
Overall Length
15 1/2 in
Overall Height
15 1/2 in
Overall Width
6 3/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element with Fins and Lid
Includes
8-3/8 in Lid/Fins, Attached Gasket, Integral Gasket, Wing Nut
Item
Air Filter
Type
Outer
Features
Outer Air Element with Fins and Lid
Product Type
Engine Air Filter
Baldwin Interchange
PA2977FN

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/2 in, Width 6 3/32 in, Length 15 1/2 in, Outside Dia. 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.