Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-3/32 x 15-5/16 in.

  • Mfr # LL2418FN

  • Zoro # G3363166


product price: $59.03
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 5/16 in
Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2418FN
Zoro #
G3363166
UPC #
791440018648
Country of Origin
United States

Dimensions

Height
15 5/16 in
Width
6 3/32 in
Length
15 5/16 in
Outside Dia.
6 3/32 in
Inside Diameter - Bottom
3 15/32 in
Outside Diameter - Bottom
7 13/16 in
Inside Diameter
3/4 in
Flange Diameter
7 13/16 in
Overall Height
15 5/16 in
Outside Diameter
6 3/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
G103 N Furnished Gasket, Gasket
Description/Special Features
Long Life Outer Air Element with Fins
Filter Design
Axial Seal
Type
Long Life/Outer
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Compatible Vehicle Make
Allis-Chalmers, Case IH, Fiat-Allis, John Deere, Kobelco, Komatsu, New Holland
Use Location
Engine
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
PA2305, PA2332, PA2419
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
PA2305, PA2332, PA2419
Compatible Manufacturer Model Number
PA2305, PA2332, PA2419
Compatible with Manufacturer Model No.
PA2305, PA2332, PA2419
Compatible with Mfr. Model No.
PA2305, PA2332, PA2419
For Use with Mfr Model Number
PA2305, PA2332, PA2419
For Use With Mfr. Model Number
PA2305, PA2332, PA2419
Baldwin Interchange
LL2418FN
Compatible Pump Manufacturer Part Number
PA2305, PA2332, PA2419
Compatible Mfr. Model Number
PA2305, PA2332, PA2419

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/16 in, Width 6 3/32 in, Length 15 5/16 in, Outside Dia. 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.