Zoro Homepage

Air Filter, 6-3/32 x 15-5/16 in.

  • Mfr # PA2314

  • Zoro # G5695891


product price: $51.39
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 5/16 in
Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2314
Zoro #
G5695891
UPC #
791440017504
Country of Origin
United States

Dimensions

Height
15 5/16 in
Width
6 3/32 in
Length
15 5/16 in
Outside Dia.
6 3/32 in
Inside Diameter - Bottom
3 15/32 in
Overall Height
15 5/16 in
Outside Diameter - Bottom
6 3/32 in

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/16 in, Width 6 3/32 in, Length 15 5/16 in, Outside Dia. 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.