Zoro Homepage

Air Filter, 6-3/32 x 7-3/4 in.

  • Mfr # PA4328

  • Zoro # G5830474


product price: $26.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
7 3/4 in
Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4328
Zoro #
G5830474
UPC #
791440081093
Country of Origin
South Africa

Dimensions

Height
7 3/4 in
Width
6 3/32 in
Length
7 3/4 in
Outside Dia.
6 3/32 in
Overall Length
7 3/4 in
Outside Diameter
6 3/32 in
Overall Width
6 3/32 in
Overall Height
7 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Metal Washer Included
Description/Special Features
Air Element
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4328

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 3/4 in, Width 6 3/32 in, Length 7 3/4 in, Outside Dia. 6 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.