Zoro Homepage

Air Filter, 6-3/4" L x 8-1/2" W x 8-1/2"H

  • Mfr # RS10035

  • Zoro # G5690496


product price: $38.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
8 1/2 in
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS10035
Zoro #
G5690496
UPC #
791440104235
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
8 1/2 in
Length
6 3/4 in
Outside Dia.
8 1/2 in
Overall Width
8 1/2 in
Overall Height
8 1/2 in
Overall Length
6 3/4 in
Outside Diameter
8 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Engine Filter
Filter Design
Element Only
Features
Engine Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS10035

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 8 1/2 in, Width 8 1/2 in, Length 6 3/4 in, Outside Dia. 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.