Air Filter, 6-5/16 x 1-1/2 in.
Mfr # PA5661
Zoro # G5393455
product price: $23.89
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 1/2 in
Width
6 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5661
Zoro #
G5393455
UPC #
791440091443
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 1/2 in
Width
6 5/16 in
Length
8 31/32 in
Overall Height
1 1/2 in
Overall Length
8 31/32 in
Overall Width
6 5/16 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Air Element
Includes
Foam Pre-Cleaner
Item
Air Filter
Type
Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5661
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 1/2 in, Width 6 5/16 in, Length 8 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.