Air Filter, 6-5/16 x 1-31/32 in.
Mfr # PA4175
Zoro # G9520524
product price: $16.19
/eaKey Features
Height
1 31/32 in
Width
6 5/16 in
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Element Only - Automotive Filters
No
Air Filter Design
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4175
Zoro #
G9520524
UPC #
791440077997
Country of Origin
China
Dimensions
Height
1 31/32 in
Width
6 5/16 in
Length
10 9/16 in
Overall Length
10 9/16 in
Overall Width
6 5/16 in
Overall Height
1 31/32 in
Details
Item
Cabin Air FIlter
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Element Only - Automotive Filters
No
Air Filter Design
Panel
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Element/Panel
Shape
Rectangular
Compatible Vehicle Type
Buses
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Make
Ford, Mercury
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
PA4175
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 31/32 in, Width 6 5/16 in, Length 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.