Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-5/8 x 1-3/32 in.

  • Mfr # PA4409

  • Zoro # G5633573


product price: $32.29
/ea

Key Features

Height
1 3/32 in
Width
6 5/8 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media, Gasket
Length
14 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4409
Zoro #
G5633573
UPC #
791440083240
Country of Origin
China

Dimensions

Height
1 3/32 in
Width
6 5/8 in
Length
14 13/16 in
Overall Height
1 3/32 in
Overall Length
14 13/16 in
Overall Width
6 5/8 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Charcoal Impregnated Media, Gasket
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Description/Special Features
Cabin Air Element
Filter Design
Panel
Type
Element/Cabin
Shape
Rectangular
Media Material
Cellulose, Paper
Product Type
Cabin Air Filter
Use Location
Cabin
Compatible Vehicle Type
Buses, Passenger Vehicles
Fit Type
Vehicle Specific
Compatible Vehicle Make
Dodge, Freightliner
Standards
ISO 9001:2015
Baldwin Interchange
PA4409

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 1 3/32 in, Width 6 5/8 in, Length 14 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.