Air Filter, 6-5/8 x 1-7/16 in.
Mfr # PA5624
Zoro # G5396115
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Height
1 7/16 in
Width
6 5/8 in
Features
Cab Air Element
Description/Special Features
Cab Air Element
Length
11 11/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5624
Zoro #
G5396115
UPC #
791440090255
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 7/16 in
Width
6 5/8 in
Length
11 11/32 in
Overall Height
1 7/16 in
Overall Width
6 5/8 in
Overall Length
11 11/32 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Description/Special Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Element Only, Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5624
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 1 7/16 in, Width 6 5/8 in, Length 11 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.