Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-5/8 x 10-11/32 in.

  • Mfr # PA2803

  • Zoro # G0339001


product price: $52.29
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 11/32 in
Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2803
Zoro #
G0339001
UPC #
791440022812
Country of Origin
United States

Dimensions

Height
10 11/32 in
Width
6 5/8 in
Length
10 11/32 in
Outside Dia.
6 5/8 in
Outside Diameter
6 5/8 in
Overall Length
10 11/32 in
Overall Height
10 11/32 in
Overall Width
6 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
2 in (50.8) One End I. Gasket
Item
Air Filter
Description/Special Features
Replacement for Ecolite Air Element in Disposable Housing
Type
Disposable Housing
Features
Replacement for Ecolite Air Element in Disposable Housing
Product Type
Engine Air Filter
Baldwin Interchange
PA2803

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 11/32 in, Width 6 5/8 in, Length 10 11/32 in, Outside Dia. 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.