Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-5/8 x 12-7/8 in.

  • Mfr # PA1900

  • Zoro # G5650872


product price: $50.35
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 7/8 in
Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1900
Zoro #
G5650872
UPC #
791440014695
Country of Origin
United States

Dimensions

Height
12 7/8 in
Width
6 5/8 in
Length
12 7/8 in
Outside Dia.
6 5/8 in
Flange Diameter
6 7/8 in
Outside Diameter
6 5/8 in
Inside Diameter - Bottom
4 1/4 in
Overall Height
12 7/8 in
Outside Diameter - Bottom
6 7/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Outer Air Element with Bail Handle
Includes
(2) Gaskets
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Media Material
Cellulose, Paper
Compatible Vehicle Make
Elgin, International Wheel
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Use Location
Engine
Compatible with Manufacturer Model Number
PA1899
Compatible Vehicle Type
Farm Equipment
Compatible Manufacturer Part Number
PA1899
Compatible Manufacturer Model Number
PA1899
Compatible with Manufacturer Model No.
PA1899
Compatible with Mfr. Model No.
PA1899
For Use with Mfr Model Number
PA1899
For Use With Mfr. Model Number
PA1899
Baldwin Interchange
PA1900
Compatible Pump Manufacturer Part Number
PA1899
Compatible Mfr. Model Number
PA1899

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 7/8 in, Width 6 5/8 in, Length 12 7/8 in, Outside Dia. 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.