Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-5/8 x 14-5/16 in.

  • Mfr # PA2637

  • Zoro # G6134782


product price: $69.15
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 5/16 in
Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2637
Zoro #
G6134782
UPC #
791440021136
Country of Origin
United States

Dimensions

Height
14 5/16 in
Width
6 5/8 in
Length
14 5/16 in
Outside Dia.
6 5/8 in
Inside Diameter
3/8 in
Inside Diameter - Bottom
4 11/32 in
Overall Height
14 5/16 in
Outside Diameter - Bottom
6 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Element
Item
Air Filter
Includes
Furnished Gasket, Gasket
Filter Design
Axial Seal
Type
Element/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Product Type
Engine Air Filter
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Vehicle Make
Case IH
Standards
ISO 9001:2015
Baldwin Interchange
PA2637

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/16 in, Width 6 5/8 in, Length 14 5/16 in, Outside Dia. 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.