Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-5/8 x 17-5/16 in.

  • Mfr # RS5408

  • Zoro # G5545233


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 5/16 in
Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5408
Zoro #
G5545233
UPC #
791440081123
Country of Origin
Taiwan, Province of China

Dimensions

Height
17 5/16 in
Width
6 5/8 in
Length
17 5/16 in
Outside Dia.
6 5/8 in
Overall Length
17 5/16 in
Overall Width
6 5/8 in
Outside Diameter
6 5/8 in
Overall Height
17 5/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
Grease packet
Item
Air Filter
Description/Special Features
Inner Air Filter Element
Type
Element/Inner/Radial Seal
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5408

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 5/16 in, Width 6 5/8 in, Length 17 5/16 in, Outside Dia. 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.