Zoro Homepage

Air Filter, 6-7/8 x 10-7/8 in.

  • Mfr # RS4623

  • Zoro # G512355282


product price: $44.99
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 7/8 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4623
Zoro #
G512355282
UPC #
791440065246
Country of Origin
Unknown

Dimensions

Height
10 7/8 in
Width
6 7/8 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Features
Inner Air Filter Element
Item
Automotive Air Filter
Includes
5-5/16 in (134.9) One End I. Gasket
Product Type
Engine Air Filter
Type
Element/Radial Seal/Inner

Description

Inner Air Filter,Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.