Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-7/8 x 12-3/8 in.

  • Mfr # PA2498

  • Zoro # G5715175


product price: $68.39
/ea

Key Features

Height
12 3/8 in
Width
6 7/8 in
Features
Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles
Includes
Furnished Gasket, Gasket, Wing Nut
Air Filter Design
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2498
Zoro #
G5715175
UPC #
791440019546
Country of Origin
United States

Dimensions

Height
12 3/8 in
Width
6 7/8 in
Outside Dia.
6 7/8 in
Length
12 3/8 in
Inside Diameter
21/32 in
Inside Diameter - Bottom
4 3/16 in
Outside Diameter - Bottom
6 7/8 in
Overall Height
12 3/8 in

Details

Item
Cabin Air FIlter
Features
Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles
Includes
Furnished Gasket, Gasket, Wing Nut
Air Filter Design
Round
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Pressurized Cab Air Element
Filter Design
Axial Seal
Type
Element/Pressurized Cab
Shape
Round
Product Type
Cabin Air Filter
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Type
Farm Equipment
Use Location
Cabin
Media Material
Cellulose, Paper
Baldwin Interchange
PA2498

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 6 7/8 in, Length 12 3/8 in, Outside Dia. 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.