Zoro Homepage

Air Filter, 6-7/8 x 15-13/32 in.

  • Mfr # RS5395-FN

  • Zoro # G0371743


product price: $57.89
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
15 13/32 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5395-FN
Zoro #
G0371743
UPC #
791440080928
Country of Origin
United States

Dimensions

Height
15 13/32 in
Width
6 7/8 in
Length
15 13/32 in
Outside Dia.
6 7/8 in
Inside Diameter - Bottom
3 1/8 in
Overall Height
15 13/32 in
Outside Diameter
6 7/8 in
Outside Diameter - Bottom
8 3/8 in
Flange Diameter
8 3/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element with Fins
Includes
8 3/8 in Fins
Filter Design
Radial Seal
Type
Outer
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Product Type
Engine Air Filter
Compatible Vehicle Type
Construction Equipment
Standards
ISO 9001:2015
Compatible with Manufacturer Model Number
PT70, PT80, RS3709
Media Material
Cellulose, Paper
Use Location
Engine
Compatible Vehicle Make
ASV
Compatible Manufacturer Part Number
PT70, PT80, RS3709
Compatible Manufacturer Model Number
PT70, PT80, RS3709
Compatible with Manufacturer Model No.
PT70, PT80, RS3709
Compatible with Mfr. Model No.
PT70, PT80, RS3709
For Use with Mfr Model Number
PT70, PT80, RS3709
For Use With Mfr. Model Number
PT70, PT80, RS3709
Baldwin Interchange
RS5395-FN
Compatible Pump Manufacturer Part Number
PT70, PT80, RS3709
Compatible Mfr. Model Number
PT70, PT80, RS3709

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 13/32 in, Width 6 7/8 in, Length 15 13/32 in, Outside Dia. 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.