Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-7/8 x 16-3/8 in.

  • Mfr # LL2426-FN

  • Zoro # G3132981


product price: $70.16
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
16 3/8 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2426-FN
Zoro #
G3132981
UPC #
791440018730
Country of Origin
United States

Dimensions

Height
16 3/8 in
Width
6 7/8 in
Length
16 3/8 in
Outside Dia.
6 7/8 in
Outside Diameter - Bottom
8 3/4 in
Inside Diameter
21/32 in
Flange Diameter
8 3/4 in
Overall Height
16 3/8 in
Outside Diameter
6 7/8 in
Inside Diameter - Bottom
4 3/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Long Life Outer Air Element with Fins
Includes
G103 N Furnished Gasket, Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element/Long Life/Outer
Shape
Round
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Use Location
Engine
Compatible Vehicle Make
Allis-Chalmers, Atlas Weyhausen, Clark, John Deere, Kobelco, Massey Ferguson, Michigan, Vermeer
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA2427
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
PA2427
Compatible Manufacturer Model Number
PA2427
Compatible with Manufacturer Model No.
PA2427
Compatible with Mfr. Model No.
PA2427
For Use with Mfr Model Number
PA2427
For Use With Mfr. Model Number
PA2427
Baldwin Interchange
LL2426-FN
Compatible Pump Manufacturer Part Number
PA2427
Compatible Mfr. Model Number
PA2427

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 3/8 in, Width 6 7/8 in, Length 16 3/8 in, Outside Dia. 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.