Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-7/8 x 17-23/32 in.

  • Mfr # RS3531

  • Zoro # G1523514


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
17 23/32 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3531
Zoro #
G1523514
UPC #
791440048768
Country of Origin
United States

Dimensions

Height
17 23/32 in
Width
6 7/8 in
Length
17 23/32 in
Outside Dia.
6 7/8 in
Overall Height
17 23/32 in
Outside Diameter - Bottom
6 7/8 in
Inside Diameter - Bottom
5 5/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Inner Air Element
Includes
5 5/32 in Gasket
Item
Air Filter
Filter Design
Radial Seal
Type
Radial Seal Inner
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Standards
ISO 9001:2015
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Make
John Deere
Compatible with Manufacturer Model Number
RS3530, RS3530XP
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Compatible Manufacturer Part Number
RS3530, RS3530XP
Compatible Manufacturer Model Number
RS3530, RS3530XP
Compatible with Manufacturer Model No.
RS3530, RS3530XP
Compatible with Mfr. Model No.
RS3530, RS3530XP
For Use with Mfr Model Number
RS3530, RS3530XP
For Use With Mfr. Model Number
RS3530, RS3530XP
Baldwin Interchange
RS3531
Compatible Pump Manufacturer Part Number
RS3530, RS3530XP
Compatible Mfr. Model Number
RS3530, RS3530XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 23/32 in, Width 6 7/8 in, Length 17 23/32 in, Outside Dia. 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.