Zoro Homepage

Air Filter, 6-7/8 x 18-1/2 in.

  • Mfr # RS4549

  • Zoro # G5726962


product price: $51.89
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4549
Zoro #
G5726962
UPC #
791440063334
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
6 7/8 in
Length
18 1/2 in
Outside Dia.
6 7/8 in
Overall Width
6 7/8 in
Overall Length
18 1/2 in
Outside Diameter
6 7/8 in
Overall Height
18 1/2 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
6-7/16 in (163.5) One End I. Gasket
Description/Special Features
Radial Seal Inner Air Element
Item
Air Filter
Type
Element/Radial Seal/Inner
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS4549

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 1/2 in, Width 6 7/8 in, Length 18 1/2 in, Outside Dia. 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.