Air Filter, 6-7/8 x 2-7/16 in.
Mfr # PA4635
Zoro # G5708132
product price: $51.59
/eaKey Features
Height
2 7/16 in
Width
6 7/8 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Description/Special Features
Cabin Air Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4635
Zoro #
G5708132
UPC #
791440065413
Country of Origin
United States
Dimensions
Height
2 7/16 in
Width
6 7/8 in
Length
14 3/4 in
Overall Width
6 7/8 in
Overall Length
14 3/4 in
Overall Height
2 7/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Description/Special Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA4635
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/16 in, Width 6 7/8 in, Length 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.