Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6-7/8 x 22-9/16 in.

  • Mfr # RS5415

  • Zoro # G5751496


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
22 9/16 in
Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5415
Zoro #
G5751496
UPC #
791440081246
Country of Origin
United States

Dimensions

Height
22 9/16 in
Width
6 7/8 in
Length
22 9/16 in
Outside Dia.
6 7/8 in
Inside Diameter - Bottom
5 7/16 in
Overall Height
22 9/16 in
Outside Diameter - Bottom
6 7/8 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Includes
5 7/16 in Gasket
Filter Design
Radial Seal
Type
Element/Inner/Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Compatible Vehicle Make
John Deere
Compatible with Manufacturer Model Number
RS5414
Product Type
Engine Air Filter
Use Location
Engine
Standards
ISO 9001:2015
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
RS5414
Compatible Manufacturer Model Number
RS5414
Compatible with Manufacturer Model No.
RS5414
Compatible with Mfr. Model No.
RS5414
For Use with Mfr Model Number
RS5414
For Use With Mfr. Model Number
RS5414
Baldwin Interchange
RS5415
Compatible Pump Manufacturer Part Number
RS5414
Compatible Mfr. Model Number
RS5414

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 9/16 in, Width 6 7/8 in, Length 22 9/16 in, Outside Dia. 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.