Zoro Homepage

Air Filter, 6-9/16 x 1-5/16 in.

  • Mfr # PA2135

  • Zoro # G5549756


product price: $14.59
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 5/16 in
Width
6 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2135
Zoro #
G5549756
UPC #
791440016460
Country of Origin
Mexico

Dimensions

Height
1 5/16 in
Width
6 9/16 in
Length
11 1/16 in
Overall Height
1 5/16 in
Overall Length
11 1/16 in
Overall Width
6 9/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Element/Panel
Shape
Rectangular
Features
Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Compatible Vehicle Make
Isuzu, Nissan, Subaru
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Baldwin Interchange
PA2135

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/16 in, Width 6 9/16 in, Length 11 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.