Air Filter, 6-9/16 x 3/8 in.
Mfr # PA5662
Zoro # G5396011
product price: $61.99
/eaKey Features
Height
11 3/8 in
Width
6 9/16 in
Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5662
Zoro #
G5396011
UPC #
791440091450
Country of Origin
Taiwan, Province of China
Dimensions
Height
11 3/8 in
Width
6 9/16 in
Length
11 3/8 in
Overall Height
11 3/8 in
Overall Length
11 3/8 in
Overall Width
6 9/16 in
Details
Item
Cabin Air FIlter
Features
Cab Air Element
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Type
Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5662
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 11 3/8 in, Width 6 9/16 in, Length 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.