Zoro Homepage

Air Filter, 6-9/32 x 10-3/32 in.

  • Mfr # PA3816

  • Zoro # G1072687


product price: $66.89
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
10 3/32 in
Width
6 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3816
Zoro #
G1072687
UPC #
791440058620
Country of Origin
South Africa

Dimensions

Height
10 3/32 in
Width
6 9/32 in
Length
10 3/32 in
Outside Dia.
6 9/32 in
Overall Length
10 3/32 in
Overall Height
10 3/32 in
Overall Width
6 9/32 in
Outside Diameter
6 9/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Filter Element
Includes
6-25/32 in Lid, Attached Gasket, Wing Nut
Item
Air Filter
Type
Element/Outer
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3816

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/32 in, Width 6 9/32 in, Length 10 3/32 in, Outside Dia. 6 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.