Zoro Homepage

Air Filter, 6 x 1-11/16 in.

  • Mfr # PA2257

  • Zoro # G0914566


product price: $14.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 5/8 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2257
Zoro #
G0914566
UPC #
791440017351
Country of Origin
Morocco

Dimensions

Height
1 5/8 in
Width
6 in
Length
11 1/2 in
Overall Length
11 1/2 in
Overall Width
6 in
Overall Height
1 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Type
Panel
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2257

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 6 in, Length 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.