Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6 x 2-3/16 in.

  • Mfr # PA2407

  • Zoro # G712354887


product price: $92.23
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Height
2 3/16 in
Element Only - Automotive Filters
No
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2407
Zoro #
G712354887
UPC #
791440018549
Country of Origin
Unknown

Dimensions

Height
2 3/16 in
Width
6 in
Length
38 in

Details

Item
Cabin Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Features
Cabin Air Filter Element
Type
Element/Cab

Description

Cabin Air Filter,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.