Zoro Homepage

Air Filter, 6 x 2-3/16 in.

  • Mfr # PA4592

  • Zoro # G0650386


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
2 3/16 in
Width
6 in
Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4592
Zoro #
G0650386
UPC #
791440063457
Country of Origin
United States

Dimensions

Height
2 3/16 in
Width
6 in
Length
17 in
Overall Width
6 in
Overall Length
17 in
Overall Height
2 3/16 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Cabin Air Filter Element
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA4592

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 6 in, Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.