Air Filter, 6 x 2-9/16 in.
Mfr # PA2464
Zoro # G5781517
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Height
2 9/16 in
Width
6 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA2464
Zoro #
G5781517
UPC #
791440019195
Country of Origin
United States
Dimensions
Height
2 9/16 in
Width
6 in
Length
47 in
Overall Length
47 in
Overall Width
6 in
Overall Height
2 9/16 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA2464
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 6 in, Length 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.