Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 6 x 2-9/16 in.

  • Mfr # PA2619

  • Zoro # G5584241


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Height
2 9/16 in
Width
6 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2619
Zoro #
G5584241
UPC #
791440020955
Country of Origin
United States

Dimensions

Height
2 9/16 in
Width
6 in
Length
38 in
Overall Length
38 in
Overall Width
6 in
Overall Height
2 9/16 in

Details

Item
Cabin Air FIlter
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Element Only - Automotive Filters
No
Description/Special Features
Cab Air Element
Air Filter Design
Round
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Panel
Type
Element/Cab
Shape
Rectangular
Compatible Vehicle Type
Buses
Use Location
Cabin
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Media Material
Cellulose, Paper
Compatible Vehicle Make
Case IH, New Holland
Standards
ISO 9001:2015
Baldwin Interchange
PA2619

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 9/16 in, Width 6 in, Length 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.