Zoro Homepage

Air Filter, 6 x 2-9/16 in.

  • Mfr # PA3658

  • Zoro # G5729744


product price: $57.39
/ea

Key Features

Height
2 9/16 in
Width
6 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Length
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3658
Zoro #
G5729744
UPC #
791440043619
Country of Origin
United States

Dimensions

Height
2 9/16 in
Width
6 in
Length
23 1/2 in
Overall Width
6 in
Overall Length
23 1/2 in
Overall Height
2 9/16 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Includes
Attached Gasket
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Type
Element/Cab
Product Type
Cabin Air Filter
Baldwin Interchange
PA3658

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 6 in, Length 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.